https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-FW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNXxpbWFnZS9qcGVnfGFHVmtMMmhpTVM4eE1EYzJPRE0xT1RjNE5EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5R1Z5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3wwY2FlYjNmOWFhNTE0NDA3NjBmYWFkYTUyNGQ0NTcwYWM0Y2M0Y2Y2ZGY4Y2M2OTYxZTRlYTc2MjYxZjNkODlh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-FW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwNXxpbWFnZS9qcGVnfGFHVmtMMmhpTVM4eE1EYzJPRE0xT1RjNE5EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5R1Z5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3wwY2FlYjNmOWFhNTE0NDA3NjBmYWFkYTUyNGQ0NTcwYWM0Y2M0Y2Y2ZGY4Y2M2OTYxZTRlYTc2MjYxZjNkODlh
TIMKEN
TIMKEN
39703
TIMKEN TIMKEN
Description
39703 OIL SEAL ; SMALL BORE INCH
3-5/8" Shaft Dia; 4-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code
Part #
39703
BDI #
1339375
Details
138.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/39703/p/1339375
Your Price
$ 138.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.166
EAN
0053893467436
Product Group - BDI
S02250
Generic Design Code
NAT_FW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
FW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39703
Weight / LBS
0.368
Long Description
3-5/8" Shaft Dia; 4-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; FW-H Seal Design Code
Housing Bore
4.751 Inch | 120.675 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

