https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-DW-H-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MHxpbWFnZS9qcGVnfGFHWmhMMmd4T0M4eE1EYzJOemczTWpZeU1qWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5RVZ5MUlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xlZjAyY2NmZWRiZmVmMDljYjZhOWI1N2ZhNmIwZTBlZDc1YmM3ZmVhMGEyN2ZjMzkxOTZjMTU3MGE5ZjExNjVh
TIMKEN
TIMKEN
39886
TIMKEN TIMKEN
Description
39886 OIL SEAL ; SMALL BORE INCH
6.202" Shaft Dia; 7.329" Housing Bore; 0.377" Nominal Width; PTFE Lip; Solid Seal; 0.377" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Part #
39886
BDI #
1339524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/39886/p/1339524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.408
EAN
0053893476209
Product Group - BDI
S02250
Generic Design Code
NAT_DW-H
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
DW-H
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39886
Weight / LBS
0.962
Long Description
6.202" Shaft Dia; 7.329" Housing Bore; 0.377" Nominal Width; PTFE Lip; Solid Seal; 0.377" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; DW-H Seal Design Code
Housing Bore
7.329 Inch | 186.157 Millimeter
Actual Width
0.377 Inch | 9.576 Millimeter
Shaft Diameter
6.202 Inch | 157.531 Millimeter
Nominal Width
0.377 Inch | 9.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

