SKF
SKF
400955 / 95 VS V
SKF SKF
Description
CRSEAL 400955 / 95 VS V V-RING SEAL ; 3.661X0.61 VR2 V
Lip Seal; 85MM Shaft Diameter; 15.5MM Width; Fluoro Rubber Material
Part #
400955
BDI #
1244997
Details
231.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/400955-95-VS-V/p/1244997
Your Price
$ 231.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0085311044882
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
85MM Shaft Diameter; 15.5MM Width; Fluoro Rubber Material
Long Description
Lip Seal; 85MM Shaft Diameter; 15.5MM Width; Fluoro Rubber Material


