https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzB8aW1hZ2UvanBlZ3xhR1poTDJobVlpOHhNREk0TnpJeE9UY3pOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4MGMxNTAyY2M1NmQzYjNlMjIzZWMyMTNmODYxZTFjZWJhNjkzNjk2MDRkNWMwMDBiOTg4ODBiYmYyMGEwMzc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzB8aW1hZ2UvanBlZ3xhR1poTDJobVlpOHhNREk0TnpJeE9UY3pOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4MGMxNTAyY2M1NmQzYjNlMjIzZWMyMTNmODYxZTFjZWJhNjkzNjk2MDRkNWMwMDBiOTg4ODBiYmYyMGEwMzc
SKF
SKF
4390 / 0.438X1.124X0.25 CRW1 R
SKF SKF
Description
CRSEAL 4390 / 0.438X1.124X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 7/16" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
4390
BDI #
1252463
Details
19.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4390-0-438X1-124X0-25-CRW1-R/p/1252463
Your Price
$ 19.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311003070
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.066
Long Description
Lip Seal; 7/16" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
1.124 Inch | 28.55 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

