SKF
SKF
45093 / 4.5X5.751X0.767 PLUSXL H
SKF SKF
Description
CRSEAL 45093 / 4.5X5.751X0.767 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Lip Seal; 4-1/2" Shaft Dia; 5.751" Housing Bore; 0.767" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.767" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Part #
45093
BDI #
1252664
Details
148.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45093-4-5X5-751X0-767-PLUSXL-H/p/1252664
Your Price
$ 148.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.28
EAN
0085311298261
Product Group - BDI
S02250
Generic Design Code
C_R_SCOT PLUS XL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOT PLUS XL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
45093
Long Description
Lip Seal; 4-1/2" Shaft Dia; 5.751" Housing Bore; 0.767" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.767" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Shaft Diameter
4.5 Inch | 114.3 Millimeter
Housing Bore
5.751 Inch | 146.075 Millimeter
Actual Width
0.767 Inch | 19.482 Millimeter
Nominal Width
0.767 Inch | 19.482 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh