 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-83-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MHxpbWFnZS9qcGVnfGFERTFMMmhqTXk4eE1EYzJOamd6TnpJMU1qRXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE0xOHhYek13TUhnek1EQXVhbkJufGFlMzg5ZDhlYjNkMTAxYzdlYzA0YmI3ZGE4YjM2NzNhMDEwZGIwMGNkOWRlODQ5OGRkMDczMmMzZTVjYTVkMTY
                
					
						
									TIMKEN
								TIMKEN
							
						
					4615V
				 
				TIMKEN TIMKEN
Description
						
                            
								4615V OIL SEAL ; SMALL BORE INCH
42MM Shaft Dia; 67MM Housing Bore; 7.16MM Nominal Width; Viton Lip; Solid Seal; 7.16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 83 Seal Design Code
                         	Part #
	                    
	                      	4615V
							BDI #
						
	                      	1343773
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/4615V/p/1343773
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.032
					EAN
				0053893508924
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_83
			Lip Material
				
					Viton
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					83
			Other Features
				
					Assembled | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					4615V
			Weight / LBS
				
					0.071
			Long Description
				
					42MM Shaft Dia; 67MM Housing Bore; 7.16MM Nominal Width; Viton Lip; Solid Seal; 7.16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 83 Seal Design Code
			Shaft Diameter
				
					1.654 Inch | 42 Millimeter
			Actual Width
				
					0.282 Inch | 7.16 Millimeter
			Housing Bore
				
					2.638 Inch | 67 Millimeter
			Nominal Width
				
					0.282 Inch | 7.16 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter