SKF
SKF
46300 / 4.625X6.001X2.469 PLUSXL H
SKF SKF
Description
CRSEAL 46300/4.625X6.001X2.469 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Lip Seal; 4-5/8" Shaft Dia; 6.001" Housing Bore; 0.912" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Part #
46300
BDI #
1252892
Details
131.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/46300-4-625X6-001X2-469-PLUSXL-H/p/1252892
Your Price
$ 131.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.32
EAN
0085311298322
Product Group - BDI
S02250
Generic Design Code
C_R_SCOT PLUS XL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOT PLUS XL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
46300
Long Description
Lip Seal; 4-5/8" Shaft Dia; 6.001" Housing Bore; 0.912" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Nominal Width
0.912 Inch | 23.165 Millimeter
Shaft Diameter
4.625 Inch | 117.475 Millimeter
Housing Bore
6.001 Inch | 152.425 Millimeter
Actual Width
0.912 Inch | 23.165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh