https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek1pODVPVGs1TkRReE9UZzFOVFkyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMEV5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MWFiOGM2MDUxM2YzNTIxODBhZjA3Njg3MTRmYTk5YWZlM2EwYzc1N2M1MDRkNDUwMDY0MzI2ZjU2NzY0MmIzZQ
SKF
SKF
480X520X22 HDSA2 VD
SKF SKF
Description
CRSEAL 480X520X22 HDSA2 VD DBL LIP SEAL
480MM Shaft Dia; 520MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
480X520X22 HDSA2 VD
BDI #
22780907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/480X520X22-HDSA2-VD/p/22780907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.18
EAN
0085311544528
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
480X520X22 HDSA2 VD
Weight / LBS
4.806
Long Description
480MM Shaft Dia; 520MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
18.898 Inch | 480 Millimeter
Housing Bore
20.472 Inch | 520 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh