

TIMKEN
TIMKEN
4899
TIMKEN TIMKEN
Description
4899 OIL SEAL ; SMALL BORE INCH
Lip Seal; 56MM Shaft Dia; 75MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 66 Seal Design Code
Part #
4899
BDI #
1345329

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/4899/p/1345329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.014
EAN
0053893465203
Product Group - BDI
S02250
Generic Design Code
NAT_66
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
66
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4899
Weight / LBS
0.031
Long Description
Lip Seal; 56MM Shaft Dia; 75MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 66 Seal Design Code
Housing Bore
2.953 Inch | 75 Millimeter
Shaft Diameter
2.205 Inch | 56 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Nominal Width
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh