Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49X100X8 HM83 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM83-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTZ8aW1hZ2UvanBlZ3xhR1ZoTDJnMVpDOHhNRGN4TVRNMU1EUXhNVEk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5PRE5mTVY5T1UxOHpNREI0TXpBd0xtcHdad3w3YjllODliYzJiNTYxNjE5ZTI3YTRiNDk2MDhlMTExOGIwODQ0ZWEzYmIwOWJiZGJhNTI0NGZlYmY2NzJjNDMy
1253206 Oil Seals 

SKF SKF

49X100X8 HM83 R

Description

CRSEAL 49X100X8 HM83 R SINGLE LIP SEAL

49MM Shaft Dia; 100MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM83 Seal Design Code

Part #

49X100X8 HM83 R

BDI #
1253206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.108
EAN
0085311180092
Product Group - BDI
S02250
Generic Design Code
C_R_HM83
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM83
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
49X100X8 HM83 R
Weight / LBS
0.239
Long Description
49MM Shaft Dia; 100MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM83 Seal Design Code
Housing Bore
3.937 Inch | 100 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.929 Inch | 49 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh