https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
TIMKEN
TIMKEN
50X80X10
TIMKEN TIMKEN
Description
50X80X10 ; SEALS STANDARD <8
50MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
Part #
50X80X10
BDI #
1345717
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/50X80X10/p/1345717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.052
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
32
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
50X80X10
Long Description
50MM Shaft Dia; 80MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
Housing Bore
3.15 Inch | 80 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh