TIMKEN
TIMKEN
5168
TIMKEN TIMKEN
Description
5168 OIL SEAL KIT
O-Seal Kit; 1.062" Shaft Diameter; 2.129" Housing Bore; 0.625" Width; Nitrile Lip Material; Contains JV1872 Wear Sleeve
Part #
5168
BDI #
1345748
Details
126.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5168/p/1345748
Your Price
$ 126.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.063
EAN
0053893465708
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip Kit
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal Kit
Product Specification
1.062" Shaft Diameter; 2.129" Housing Bore; 0.625" Width; Nitrile Lip Material
Long Description
O-Seal Kit; 1.062" Shaft Diameter; 2.129" Housing Bore; 0.625" Width; Nitrile Lip Material; Contains JV1872 Wear Sleeve

