TIMKEN
TIMKEN
5169
TIMKEN TIMKEN
Description
5169 OIL SEAL KIT ; 3.250" SHAFT 4.254" OD 0.750" WD
Oil Seal; Solid; 3.250" Shaft X 4.254" OD X 0.750" WD; Nitrile Lip
Part #
5169
BDI #
1345749
Details
138.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5169/p/1345749
Your Price
$ 138.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.197
EAN
0053893465715
Product Group - BDI
S02250
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.timken.com
Weight / LBS
0.43
Product Detail
Oil Seal
Product Specification
Oil Seal; Solid; 3.250" Shaft X 4.254" OD X 0.750" WD; Nitrile Lip
Long Description
Oil Seal; Solid; 3.250" Shaft X 4.254" OD X 0.750" WD; Nitrile Lip


