https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA5-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2OXxpbWFnZS9qcGVnfGFEQTNMMmhrTkM4eE1EYzJPRFk1TnpVMU56QXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJOVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTk4OWRjZTJhN2YzZjY1NTkyYzVkZjI2NGY0MjFlMmQ0ZjZhOTkzMTc3ZTg4YjRlNDZmNjMxMWZhOWFiODMyOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWA5-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2OXxpbWFnZS9qcGVnfGFEQTNMMmhrTkM4eE1EYzJPRFk1TnpVMU56QXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsZEJOVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTk4OWRjZTJhN2YzZjY1NTkyYzVkZjI2NGY0MjFlMmQ0ZjZhOTkzMTc3ZTg4YjRlNDZmNjMxMWZhOWFiODMyOA
SKF
SKF
534616 / 2.5X3.25X0.35 CRWA5 V
SKF SKF
Description
CRSEAL 534616 / 2.5X3.25X0.35 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
2-1/2" Shaft Dia; 3-1/4" Housing Bore; 0.35" Nominal Width; Viton Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Part #
534616
BDI #
22779061
Details
143.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/534616-2-5X3-25X0-35-CRWA5-V/p/22779061
Your Price
$ 143.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.052
EAN
0085311450997
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.115
Long Description
2-1/2" Shaft Dia; 3-1/4" Housing Bore; 0.35" Nominal Width; Viton Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Nominal Width
0.35 Inch | 8.89 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Housing Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

