1346540
Oil Seals
TIMKEN
TIMKEN
5521
TIMKEN TIMKEN
Description
5521 OIL SEAL KIT ; 2.120" SHAFT 3.505" OD 0.750" WD
Oil Seal; 2.12" Inside Diameter; 3.505" Outside Diameter; 0.75" Width; Solid; Nitrile Lip
Part #
5521
BDI #
1346540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/5521/p/1346540
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.176
EAN
0053893466101
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5521-2
Weight / LBS
2.768
Product Detail
Oil Seal
Product Specification
2.12" Inside Diameter; 3.505" Outside Diameter; 0.75" Width; Solid; Nitrile Lip
Long Description
Oil Seal; 2.12" Inside Diameter; 3.505" Outside Diameter; 0.75" Width; Solid; Nitrile Lip


