https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
SKF
SKF
557624 / 115.03X118.585X1 HSA7C D
SKF SKF
Description
CRSEAL 557624 / 115.03X118.585X1 HSA7C D ; DBL LIP SEAL
115.03" Shaft Dia; 118.585" Housing Bore; 1" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Part #
557624
BDI #
22779887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/557624-115-03X118-585X1-HSA7C-D/p/22779887
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
13.91
EAN
0085311496261
Product Group - BDI
S02250
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557624
Weight / LBS
30.708
Long Description
115.03" Shaft Dia; 118.585" Housing Bore; 1" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
115.03 Inch | 2921.762 Millimeter
Housing Bore
118.585 Inch | 3012.059 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh