https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
SKF
SKF
594306 / 12X13.25X0.625 HS5 R
SKF SKF
Description
CRSEAL 594306 / 12X13.25X0.625 HS5 R ; NON-RETURNABLE SGL LIP SEAL
12" Shaft Dia; 13-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
594306
BDI #
1254671
Details
764.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/594306-12X13-25X0-625-HS5-R/p/1254671
Your Price
$ 764.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.31
EAN
0085311396172
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.909
Long Description
12" Shaft Dia; 13-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Shaft Diameter
12 Inch | 304.8 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

