![600X640X25 HDSH2 VT2](/medias/INDXXXSEALXX-OIL-C-R-HDSH2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzR8aW1hZ2UvanBlZ3xhREkzTDJoa055OHhNRFF4T0RZek9UYzJOVFV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk5JTWw4eVgxZFRYek13TUhnek1EQXVhbkJufDY4OTliNDQ0YzJjNDI2MDgwZTE5NTljZTkzOTBjOWMxZGQ4YjUxYzYwYjkzMDZjNjliMDk0ZjVmZTk3ODVhYzA)
![600X640X25 HDSH2 VT2](/medias/INDXXXSEALXX-OIL-C-R-HDSH2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzR8aW1hZ2UvanBlZ3xhREkzTDJoa055OHhNRFF4T0RZek9UYzJOVFV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk5JTWw4eVgxZFRYek13TUhnek1EQXVhbkJufDY4OTliNDQ0YzJjNDI2MDgwZTE5NTljZTkzOTBjOWMxZGQ4YjUxYzYwYjkzMDZjNjliMDk0ZjVmZTk3ODVhYzA)
SKF
SKF
600X640X25 HDSH2 VT2
SKF SKF
Description
CRSEAL 600X640X25 HDSH2 VT2 DBL LIP SEAL
600MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; PTFE | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Part #
600X640X25 HDSH2 VT2
BDI #
22780575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/600X640X25-HDSH2-VT2/p/22780575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.91
EAN
0085311530408
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
600X640X25 HDSH2 VT2
Weight / LBS
8.642
Long Description
600MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; PTFE | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
23.622 Inch | 600 Millimeter
Housing Bore
25.197 Inch | 640 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh