SKF
SKF
615X665X24 HS8 R
SKF SKF
Description
CRSEAL 615X665X24 HS8 R SGL LIP SEAL ; NON-RETURNABLE
615MM Shaft Dia; 665MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
615X665X24 HS8 R
BDI #
1255683
Details
2280.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/615X665X24-HS8-R/p/1255683
Your Price
$ 2,280.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.54
EAN
0085311138741
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.613
Long Description
615MM Shaft Dia; 665MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Actual Width
0.945 Inch | 24 Millimeter
Shaft Diameter
24.213 Inch | 615 Millimeter
Housing Bore
26.181 Inch | 665 Millimeter
Nominal Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


