

SKF
SKF
62X95X13 CRS13 R
SKF SKF
Description
62X95X13 CRS13 R OIL SEAL ; NON-RETURNABLE SGL LIP
62MM Shaft Dia; 95MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Part #
62X95X13 CRS13 R
BDI #
1259735
Details
77.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/62X95X13-CRS13-R/p/1259735
Your Price
$ 77.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
EAN
7316579052504
Product Group - BDI
S02250
Generic Design Code
C_R_CRS13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS13
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
62X95X13 CRS13 R
Weight / LBS
0.154
Long Description
62MM Shaft Dia; 95MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Housing Bore
3.74 Inch | 95 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Shaft Diameter
2.441 Inch | 62 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh