NTN
NTN
658510DL
NTN NTN
Description
658510DL OIL SEAL ; SN SAF SPW SPAW
Oil Seal; 65MM Inside Diameter; 85MM Outside Diameter; 10MM Width
Part #
658510DL
BDI #
17145532
Details
61.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/658510DL/p/17145532
Your Price
$ 61.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0692314642535
Product Group - BDI
B00234
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Oil Seal
Product Specification
65MM Inside Diameter; 85MM Outside Diameter; 10MM Width
Long Description
Oil Seal; 65MM Inside Diameter; 85MM Outside Diameter; 10MM Width


