JOHNS MANVILLE
JOHNS MANVILLE
7076 H1L2160
JOHNS MANVILLE JOHNS MANVILLE
Description
7076 H1L2160 SOLID SEAL ; NON RETURNABLE
4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; EPDM Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRUP Seal Design Code
Part #
7076 H1L2160
BDI #
18226860
Details
80.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7076-H1L2160/p/18226860
Your Price
$ 80.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.17
EAN
0827834141996
Product Group - BDI
S02250
Generic Design Code
J/M_OLRUP
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLRUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
7076 H1L2160
Weight / LBS
0.3828
Long Description
4-3/8" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; EPDM Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRUP Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh