

DICHTOMATIK
DICHTOMATIK
70X88X12STCL-BX
DICHTOMATIK DICHTOMATIK
Description
70X88X12STCL-BX LIP SHAFT SEAL ; MTO SILICONE DBL SPRING RUBBERIZED
70MM Shaft Dia; 88MM Housing Bore; 12MM Nominal Width; Silicone Lip; Solid Seal; 12MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
70X88X12STCL-BX
BDI #
897813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/70X88X12STCL-BX/p/897813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0750886429418
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Left Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
70MM Shaft Dia; 88MM Housing Bore; 12MM Nominal Width; Silicone Lip; Solid Seal; 12MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Housing Bore
3.465 Inch | 88 Millimeter
Shaft Diameter
2.756 Inch | 70 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh