https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-30-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTB8aW1hZ2UvanBlZ3xhRFUyTDJneFl5OHhNREUxTURZM01EY3lPVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpNd1h6SmZWMU5mTXpBd2VETXdNQzVxY0djfDIyOWNmZWRmZWE1Y2IzZTBiNjE1MjAzMjZiZTQwYjAwYzMxOTEzZTdiMzRmOTA2NzBhZmMzZDRmNGVmN2E1NjI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-30-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTB8aW1hZ2UvanBlZ3xhRFUyTDJneFl5OHhNREUxTURZM01EY3lPVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHpNd1h6SmZWMU5mTXpBd2VETXdNQzVxY0djfDIyOWNmZWRmZWE1Y2IzZTBiNjE1MjAzMjZiZTQwYjAwYzMxOTEzZTdiMzRmOTA2NzBhZmMzZDRmNGVmN2E1NjI
TIMKEN
TIMKEN
710202
TIMKEN TIMKEN
Description
710202 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.627" Shaft Dia; 2-1/8" Housing Bore; 0.342" Nominal Width; Nitrile Lip; Solid Seal; 0.342" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 30 Seal Design Code
Part #
710202
BDI #
1349913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/710202/p/1349913
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.023
EAN
0053893498065
Product Group - BDI
S02250
Generic Design Code
TIM_30
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
30
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.627" Shaft Dia; 2-1/8" Housing Bore; 0.342" Nominal Width; Nitrile Lip; Solid Seal; 0.342" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 30 Seal Design Code
Nominal Width
0.342 Inch | 8.687 Millimeter
Shaft Diameter
1.627 Inch | 41.326 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Actual Width
0.342 Inch | 8.687 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


