 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
                
    
    1349930
		
			Oil Seals 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									TIMKEN
								TIMKEN
							
						
					710227
				 
				TIMKEN TIMKEN
Description
						
                            
								710227 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.575" Shaft Dia; 2.441" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
                         	Part #
	                    
	                      	710227
							BDI #
						
	                      	1349930
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/710227/p/1349930
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.027
					EAN
				0053893498256
					Product Group - BDI
				S02250
					Generic Design Code
				
					TIM_32
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					32
			Other Features
				
					Bonded | General Purpose | Without Inner Case
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 1.575" Shaft Dia; 2.441" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
			Actual Width
				
					0.256 Inch | 6.502 Millimeter
			Housing Bore
				
					2.441 Inch | 62.001 Millimeter
			Shaft Diameter
				
					1.575 Inch | 40.005 Millimeter
			Nominal Width
				
					0.256 Inch | 6.502 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter