https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-1S-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHTXdMMmc0T1M4eE1EYzJOekU0TWpFd01qVTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eFUxOHlYek13TUhnek1EQXVhbkJufDJlMzgwZjA5OTAyNDg1ZTI2Zjk2ZjJmMThlY2M0Yjg5MjhmYWZjYmViMDlkZTM0MGY3NWI3OTNkYjVmM2NiYmE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-1S-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHTXdMMmc0T1M4eE1EYzJOekU0TWpFd01qVTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eFUxOHlYek13TUhnek1EQXVhbkJufDJlMzgwZjA5OTAyNDg1ZTI2Zjk2ZjJmMThlY2M0Yjg5MjhmYWZjYmViMDlkZTM0MGY3NWI3OTNkYjVmM2NiYmE
TIMKEN
TIMKEN
7457N
TIMKEN TIMKEN
Description
7457N OIL SEAL ; 1.656" SHAFT DIAMETER 2 LIP
1-21/32" Shaft Dia; 2.623" Housing Bore; 0.455" Nominal Width; Polyacrylate Lip; Solid Seal; 0.455" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 1S Seal Design Code
Part #
7457N
BDI #
1350806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/7457N/p/1350806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.044
EAN
0053893514062
Product Group - BDI
S02250
Generic Design Code
NAT_1S
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
1S
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7457N
Weight / LBS
0.098
Long Description
1-21/32" Shaft Dia; 2.623" Housing Bore; 0.455" Nominal Width; Polyacrylate Lip; Solid Seal; 0.455" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 1S Seal Design Code
Nominal Width
0.455 Inch | 11.557 Millimeter
Actual Width
0.455 Inch | 11.557 Millimeter
Shaft Diameter
1.656 Inch | 42.062 Millimeter
Housing Bore
2.623 Inch | 66.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

