https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
SKF
SKF
760X824X25 HDS7Y R
SKF SKF
Description
CRSEAL 760X824X25 HDS7K R LIP SEAL ; POR
760MM Shaft Dia; 824MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Part #
760X824X25 HDS7K R
BDI #
1297090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/760X824X25-HDS7Y-R/p/1297090
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.59
EAN
7316579309707
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
760X824X25 HDS7K R
Weight / LBS
12.098
Long Description
760MM Shaft Dia; 824MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
32.441 Inch | 824 Millimeter
Shaft Diameter
29.921 Inch | 760 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

