

DICHTOMATIK
DICHTOMATIK
8X13X3.5VC-BX
DICHTOMATIK DICHTOMATIK
Description
8X13X3.5VC-BX LIP SHAFT SEAL ; NITRILE SGL RUBBERIZED
8MM Shaft Dia; 13MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Part #
8X13X3.5VC-BX
BDI #
890370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/8X13X3-5VC-BX/p/890370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886000600
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
8X13X3.5VC
Weight / LBS
0.01
Long Description
8MM Shaft Dia; 13MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Nominal Width
0.138 Inch | 3.5 Millimeter
Actual Width
0.138 Inch | 3.5 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter
Housing Bore
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh