

SKF
SKF
8X20X8 HMS46 R
SKF SKF
Description
CRSEAL 8X20X8 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE
8MM Shaft Dia; 20MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS46 Seal Design Code
Part #
8X20X8 HMS46 R
BDI #
1252624
Details
31.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8X20X8-HMS46-R/p/1252624
Your Price
$ 31.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316579053426
Product Group - BDI
S02250
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
8X20X8 HMS46 R
Weight / LBS
0.03
Long Description
8MM Shaft Dia; 20MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS46 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh