18224896
Oil Seals
JOHNS MANVILLE
JOHNS MANVILLE
9192 H1L5 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
9192 H1L5 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P LUP 6.375 7.500 .500
6-3/8" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
9192 H1L5 PTFE
BDI #
18224896
Details
171.25229546000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/9192-H1L5-PTFE/p/18224896
Your Price
$ 171.25 / each
$ 258.42 / each BDIExpress
$ 258.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.21
EAN
0827834154934
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9192 H1L5 PTFE
Weight / LBS
0.4636
Long Description
6-3/8" Shaft Dia; 7-1/2" Housing Bore; 1/2" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
7.5 Inch | 190.5 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.375 Inch | 161.925 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh