Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9406S https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-279-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4MXxpbWFnZS9qcGVnfGFEQTVMMmd5T0M4eE1EYzJOemszTURBM05EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56bGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDhjZjdlYmRmY2QwM2QxMjA2ZjlmOThmNzZlNGQ5NjViYjk2NmZjYzk4Zjg0ZGRmMDEzOTA3OTRhZjdjYzZlYWI
1352745 Oil Seals 

TIMKEN TIMKEN

9406S

Description

9406S OIL SEAL ; 2" SHAFT DIAMETER 1 LIP

2" Shaft Dia; 2-5/8" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 279 Seal Design Code

Part #

9406S

BDI #
1352745

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.025
EAN
0053893515670
Product Group - BDI
S02250
Generic Design Code
NAT_279
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
279
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9406S
Weight / LBS
0.057
Long Description
2" Shaft Dia; 2-5/8" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.285" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 279 Seal Design Code
Actual Width
0.285 Inch | 7.239 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.625 Inch | 66.675 Millimeter
Nominal Width
0.285 Inch | 7.239 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh