JOHNS MANVILLE
JOHNS MANVILLE
9625 H1L5 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
9625 H1L5 PTFE SOLID SEAL ; N/P LUP 1.125 1.625 .250 NON RETURNABLE
1-1/8" Shaft Dia; 1-5/8" Housing Bore; 1/4" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
9625 H1L5 PTFE
BDI #
19064269
Details
97.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9625-H1L5-PTFE/p/19064269
Your Price
$ 97.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834162113
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9625 H1L5 PTFE
Weight / LBS
0.0223
Long Description
1-1/8" Shaft Dia; 1-5/8" Housing Bore; 1/4" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
1.625 Inch | 41.275 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh