COOPER BEARING
COOPER BEARING
ATL105M
COOPER BEARING COOPER BEARING
Description
COP.ATL105M TRIPLE LABYRINTH SEAL ; NON-RETURNABLE ALUMINUM
Lip Seal; 105MM Shaft Diameter; 203.2MM Outer Diameter; 45.3MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
Part #
COP.ATL105M
BDI #
20517921
Details
501.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/ATL105M/p/20517921
Your Price
$ 501.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.25
EAN
7316576841354
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
105MM Shaft Diameter; 203.2MM Outer Diameter; 45.3MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip
Long Description
Lip Seal; 105MM Shaft Diameter; 203.2MM Outer Diameter; 45.3MM Width; Aluminum Body Material; Labyrinth Seal Material; 3 Sealing Lip