https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-DS-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRFZsTDJoa1pDOHhNREF5T0RVMU5UVXdNVFU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsTFQxOUVVMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58OWM1ZDA0Nzc4MGQwYTUyN2M4MGJlZTkwZmM2ZDc5YmM2YTFjNDg0YjIyMWVmOTQ2OGZkYTkyYTdiNzE4ZTNmNQ
IKO
IKO
DS40504
IKO IKO
Description
DS40504 DOUBLE LIP SEAL
40MM Shaft Dia; 50MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Part #
DS-40504
BDI #
514627
Details
8.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/DS40504/p/514627
Your Price
$ 8.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.008
EAN
4549557028069
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS40504
Weight / LBS
0.01584
Long Description
40MM Shaft Dia; 50MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh