

IKO
IKO
DS40556
IKO IKO
Description
DS40556 DOUBLE LIP SEAL
40MM Shaft Dia; 55MM Housing Bore; 6MM Nominal Width; Rubber Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Part #
DS40556
BDI #
514629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/DS40556/p/514629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
4549557028083
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS40556
Weight / LBS
0.03762
Long Description
40MM Shaft Dia; 55MM Housing Bore; 6MM Nominal Width; Rubber Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Actual Width
0.236 Inch | 6 Millimeter
Housing Bore
2.165 Inch | 55 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh