NTN
NTN
G15X23X3
NTN NTN
Description
G15X23X3 NEEDLE ROLLER BEARING ; 15MM ID 23MM OD 3MM W
15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G15X23X3
BDI #
1219366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/G15X23X3/p/1219366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
4547359068306
Product Group - BDI
B02222
Generic Design Code
NTN_G
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
G15X23X3
Weight / LBS
0.00342
Long Description
15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh