SKF
SKF
GXS 600X630X9.5-AD1
SKF SKF
Description
CRSEAL GXS 600X630X9.5-AD1 ; HYDRAULIC WIPER SEAL
600MM Shaft Dia; 630MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Bronze and Rubber Case; GXS Seal Design Code
Part #
GXS 600X630X9.5-AD1
BDI #
1256702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/GXS-600X630X9-5-AD1/p/1256702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
7316571920313
Product Group - BDI
S02250
Generic Design Code
C_R_GXS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Bronze and Rubber
Seal Design Code
GXS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GXS 600X630X9.5-AD1
Weight / LBS
0.221
Long Description
600MM Shaft Dia; 630MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Bronze and Rubber Case; GXS Seal Design Code
Actual Width
0.374 Inch | 9.5 Millimeter
Housing Bore
24.803 Inch | 630 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



