SKF
SKF
LOR 112
SKF SKF
Description
LOR 112 POSITRAC LABYRINTH SEAL ; 4-1/8" BORE LABYRINTH ALU
Labyrinth Seal; PosiTrac; 4.125" Shaft Diameter; 4.9" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 112
BDI #
1260961
Details
338.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LOR-112/p/1260961
Your Price
$ 338.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
7316571316871
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.3
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 4.125" Shaft Diameter; 4.9" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 4.125" Shaft Diameter; 4.9" Outside Diameter; 1" Width; Aluminum Material