https://www.bdiexpress.com/medias/INDSKFXXXXXX-20519203-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDV8aW1hZ2UvanBlZ3xhREk1TDJoalppOHhNREE1TURBME5Ua3pNVFUxTUM5SlRrUlRTMFpZV0ZoWVdGaGZNakExTVRreU1ETmZNekF3ZURNd01DNXFjR2N8YmFkZmMyZTA3ZjBjMTNkY2JhYWM4NDA5NTUzMzZjMmRmYTE1ZTU5ZjMyNGIwZjhjZjY3NjMzNGUxMWExYmUxOQ
SKF
SKF
LOR 165
SKF SKF
Description
LOR 165 POSITRAC LABYRINTH SEAL ; NON-RETURNABLE
Lip Seal; Labyrinth; Triple Ring; 7-13/16" Shaft Diameter; Aluminum Material
Part #
LOR 165
BDI #
1260991
Details
1438.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/LOR-165/p/1260991
Your Price
$ 1,438.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.363
EAN
7316571317182
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
Labyrinth; Triple Ring; 7-13/16" Shaft Diameter; Aluminum Material
Long Description
Lip Seal; Labyrinth; Triple Ring; 7-13/16" Shaft Diameter; Aluminum Material