Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LOR 33 https://www.bdiexpress.com/medias/INDSKFOLSLXX-LOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDR8aW1hZ2UvanBlZ3xhRGswTDJoa05TOHhNRGd5TVRRNU1qVXdOalkxTkM5SlRrUlRTMFpQVEZOTVdGaGZURTlTWHpNd01IZ3pNREF1YW5CbnxmZmRmYWZkY2I2YjUxYjJkMDg5MzdiYzA4MGJlM2VkNGNjNzJlMTk4N2FlZjI3Y2FiMjBmMDVmZTdlZDdjMGE1
1260941 Oil Seals 

SKF SKF

LOR 33

Description

LOR 33 POSITRAC LABYRINTH SEAL ; 60MM NITRILE SELF-ALIGNING BALL

Labyrinth Seal; PosiTrac; 2.25" Shaft Diameter; 2.69" Outside Diameter; 0.688" Width; Aluminum Material

Part #

LOR 33

BDI #
1260941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316571316659
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.05004
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 2.25" Shaft Diameter; 2.69" Outside Diameter; 0.688" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 2.25" Shaft Diameter; 2.69" Outside Diameter; 0.688" Width; Aluminum Material