JOHNS MANVILLE
JOHNS MANVILLE
M 80108 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
M 80108 H1L5 SOLID SEAL ; NBR STMIST 360 400 17 NON RETURNABLE
360MM Shaft Dia; 400MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST Seal Design Code
Part #
M 80108 H1L5
BDI #
19065684
Details
1099.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/M-80108-H1L5/p/19065684
Your Price
$ 1,099.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.83
EAN
0827834297525
Product Group - BDI
S02250
Generic Design Code
J/M_MIST
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
MIST
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 80108 H1L5
Weight / LBS
1.8241
Long Description
360MM Shaft Dia; 400MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; MIST Seal Design Code
Nominal Width
0.669 Inch | 17 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Shaft Diameter
14.173 Inch | 360 Millimeter
Housing Bore
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh