Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OS29384 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-OS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2MXxpbWFnZS9qcGVnfGFEVmxMMmd5TUM4NU5qTXdNVEk0TlRBME9EWXlMbXB3Wnd8ZTVkMDkzNjRlYzgyZTQxYzYyOGExYzY1ZmYzYmIzMDVhMDkxZmU4NTg2ZDRlMTVlNDhjYWRhZjc1M2Y5MGZjYg
516189 Oil Seals 

IKO IKO

OS29384

Description

OS29384 SINGLE LIP SEAL

29MM Shaft Dia; 38MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code

Part #

OS29384

BDI #
516189

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
4549557047701
Product Group - BDI
S02250
Generic Design Code
IKO_OS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
OS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
OS29384
Weight / LBS
0.01056
Long Description
29MM Shaft Dia; 38MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OS Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.496 Inch | 38 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.142 Inch | 29 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh