https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-S01-P-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEWTNMMmcxWVM4eE1ERTFNRFk0T1RJeE1ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFNd01WOVFYekpmVGxOZk16QXdlRE13TUM1cWNHY3xhMmNmOWM0MWJhMDZmY2U1YzcyZWVhNzg2NzA0YTM2NDM1YmZjOGMzMTk3NWJmMTI4NDg2YzM5ZDYzNDA3NmE1
SKF
SKF
S01-P DRW 62x72,60x6,75 T-Ecopur
SKF SKF
Description
S01-P DRW 62X72,60X6,75 T-ECOPUR
Oil Seal; 62MM Shaft Dia; 72.6MM Housing Bore; 6.75MM Nominal Width; Nitrile Lip; Solid Seal; 6.75MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code
Part #
S01-P DRW 62x72,60x6,75 T-Ecopur
BDI #
17028715
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S01-P-DRW-62x72,60x6,75-T-Ecopur/p/17028715
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
Product Group - BDI
F02196
Generic Design Code
C_R_S01-P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S01-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 62MM Shaft Dia; 72.6MM Housing Bore; 6.75MM Nominal Width; Nitrile Lip; Solid Seal; 6.75MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; S01-P Seal Design Code
Nominal Width
0.266 Inch | 6.75 Millimeter
Shaft Diameter
2.441 Inch | 62 Millimeter
Actual Width
0.266 Inch | 6.75 Millimeter
Housing Bore
2.858 Inch | 72.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

