https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101034-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njl8aW1hZ2UvanBlZ3xhR1prTDJoak1DOHhNREEzTmpVeE5EZzBORGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFd016UmZNekF3V0RNd01DNXFjR2N8OTBmMTA0Mzk5N2JiNTI0ZTYyYWRhZTUzYjIxZmQ5M2E3NTYxN2UxZDYzYWQ2ZGM2ZDI0YjcwMDljY2I5OTRlYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101034-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njl8aW1hZ2UvanBlZ3xhR1prTDJoak1DOHhNREEzTmpVeE5EZzBORGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFd016UmZNekF3V0RNd01DNXFjR2N8OTBmMTA0Mzk5N2JiNTI0ZTYyYWRhZTUzYjIxZmQ5M2E3NTYxN2UxZDYzYWQ2ZGM2ZDI0YjcwMDljY2I5OTRlYQ
RBC BEARINGS
RBC BEARINGS
S0156302623-312TB2
RBC BEARINGS RBC BEARINGS
Description
S0156302623-312TB2 ; OIL SEAL
Oil Seal; 1-9/16" Inside Diameter; 2.623" Outside Diameter; 0.312" Width; Double Lip; NBR Lip Material; Carbon Steel Case Material; Garter Spring
Part #
S0156302623-312TB2
BDI #
25101034
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S0156302623-312TB2/p/25101034
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Product Detail
Oil Seal
Product Specification
1-9/16" Inside Diameter; 2.623" Outside Diameter; 0.312" Width; Double Lip; NBR Lip Material; Carbon Steel Case Material; Garter Spring
Long Description
Oil Seal; 1-9/16" Inside Diameter; 2.623" Outside Diameter; 0.312" Width; Double Lip; NBR Lip Material; Carbon Steel Case Material; Garter Spring

