https://www.bdiexpress.com/medias/INDNTNXXXXXX-17149371-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTN8aW1hZ2UvanBlZ3xhR0V4TDJneU1DOHhNRFU0TmpreU9URXpOVFkwTmk5SlRrUk9WRTVZV0ZoWVdGaGZNVGN4TkRrek56RmZNekF3ZURNd01DNXFjR2N8NjljYWZhNGUzMWZmYzQ5NTdiMmEyYzc0NmM0ZjllNmQ3NjliY2E1ZTZhZWNlYjQxOTJlNjRmNTcyOTQ1NTBiMA
https://www.bdiexpress.com/medias/INDNTNXXXXXX-17149371-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTN8aW1hZ2UvanBlZ3xhR0V4TDJneU1DOHhNRFU0TmpreU9URXpOVFkwTmk5SlRrUk9WRTVZV0ZoWVdGaGZNVGN4TkRrek56RmZNekF3ZURNd01DNXFjR2N8NjljYWZhNGUzMWZmYzQ5NTdiMmEyYzc0NmM0ZjllNmQ3NjliY2E1ZTZhZWNlYjQxOTJlNjRmNTcyOTQ1NTBiMA
NTN
NTN
S20028731BS
NTN NTN
Description
S20028731BS BEARING SEAL
Oil Seal; 2" Inside Diameter; 2.87" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
Part #
S20028731BS
BDI #
17149373
Details
30.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/S20028731BS/p/17149373
Your Price
$ 30.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27113202
Weight / Kilogram
0
EAN
4547359856156
Product Group - BDI
M06110
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Oil Seal
Product Specification
2" Inside Diameter; 2.87" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip
Long Description
Oil Seal; 2" Inside Diameter; 2.87" Outside Diameter; 0.312" Width; Metal Case; Nitrile Lip

