INA
INA
SD12X19X3
INA INA
Description
SD12X19X3
Lip Seal; 12MM Shaft Dia; 19MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD12X19X3-A
BDI #
1177599
Details
8.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SD12X19X3/p/1177599
Your Price
$ 8.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
4054364477042
Product Group - BDI
S02234
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SD12X19X3-A
Weight / LBS
0.01452
Long Description
Lip Seal; 12MM Shaft Dia; 19MM Housing Bore; 3MM Nominal Width; Polyurethane Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Shaft Diameter
0.472 Inch | 12 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.748 Inch | 19 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh