INA
INA
SD25X35X4
INA INA
Description
SD25X35X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25MMX35MMX4MM
Lip Seal; 25MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD25X35X4-A
BDI #
1412215
Details
15.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SD25X35X4/p/1412215
Your Price
$ 15.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
4054364477103
Product Group - BDI
S02250
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SD25X35X4-A
Weight / LBS
0.01672
Long Description
Lip Seal; 25MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh