Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIL 32X40X6.3 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SIL-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzB8aW1hZ2UvanBlZ3xhREkwTDJnM015ODVOak13TURVek16TTFNRGN3TG1wd1p3fDZkNzdmNWNkZmQ2YTY1YmNiYzgyMzgxMWExNWQ0Mzc1ODA2ZGQ2YmU4Y2Q5MTk1OWU4ZmM5MDgzN2MwZjQxMDk
1294355 Oil Seals 

SKF SKF

SIL 32X40X6.3

Description

SIL 32X40X6.3 HYDRAULIC ROD SEAL

32MM Shaft Dia; 40MM Housing Bore; 6.3MM Nominal Width; Polyurethane Lip; Solid Seal; 6.3MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code

Part #

SIL 32X40X6.3

BDI #
1294355

Details

4.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.5
EAN
7316574125678
Product Group - BDI
S02250
Generic Design Code
C_R_SIL
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SIL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
32MM Shaft Dia; 40MM Housing Bore; 6.3MM Nominal Width; Polyurethane Lip; Solid Seal; 6.3MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; SIL Seal Design Code
Housing Bore
1.575 Inch | 40 Millimeter
Nominal Width
0.248 Inch | 6.3 Millimeter
Actual Width
0.248 Inch | 6.3 Millimeter
Shaft Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh