COOPER BEARING
								COOPER BEARING
							
						
					SR75M
				 
				COOPER BEARING COOPER BEARING
Description
						
                            
								COP.SR75M OIL SEAL ; NON-RETURNABLE
Oil Seal; 75MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip
                         	Part #
	                    
	                      	COP.SR75M
							BDI #
						
	                      	20519067
							
						
Details
                    
                        155.13
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/SR75M/p/20519067
						
		
		
		
				Your Price
				
						
							$ 155.13 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.01
					EAN
				7316576844782
					Product Group - BDI
				M06288
					Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.cooperbearings.com
			Product Detail
				
					Oil Seal
			Product Specification
				
					75MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip
			Long Description
				
					Oil Seal; 75MM Shaft Diameter; 134.94MM Outer Diameter; 27MM Width; Synthetic Rubber Material; 1 Sealing Lip
			
