COOPER BEARING
COOPER BEARING
SR85M
COOPER BEARING COOPER BEARING
Description
COP.SR85M OIL SEAL ; NON-RETURNABLE
Oil Seal; 85MM Shaft Diameter; 157.16MM Outer Diameter; 31.8MM Width; Synthetic Rubber Material; 1 Sealing Lip
Part #
SR85M
BDI #
20519071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/SR85M/p/20519071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316577273932
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
85MM Shaft Diameter; 157.16MM Outer Diameter; 31.8MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 85MM Shaft Diameter; 157.16MM Outer Diameter; 31.8MM Width; Synthetic Rubber Material; 1 Sealing Lip